Weatherproof-In-Use Box, 1-Gang, Recessed, Vertical, Non-Metallic, Clear Cover

Item #: 11350

Cat #: DBVM1C

UPC: 018997143150

Sign In or Register to view pricing and more.
1-Gang, Vertical Mount, Weatherproof, Non-Metallic, Recessed Electrical Box with In-Use Cover, Depth: 1-1/2". Cubic Inches: 22". Color: Clear. Includes: (1) Duplex, (1) Decora/GFCI Receptacle Faceplate and (1) NM Cable Connector. For use in Stucco & Textured Surface Application

Overview

1-Gang, Vertical Mount, Weatherproof, Non-Metallic, Recessed Electrical Box with In-Use Cover, Depth: 1-1/2". Cubic Inches: 22". Color: Clear. Includes: (1) Duplex, (1) Decora/GFCI Receptacle Faceplate and (1) NM Cable Connector. For use in Stucco & Textured Surface Application
Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.
Also known as: 018997143150, DBVM1C

Specifications

Color: Clear
Mounting: Vertical
Material: Plastic
Gangs: 1
Cubic Inches: 22 inĀ³
Depth: 5.160 in
Color: Clear
Material: Plastic
Cubic Inches: 22 inĀ³
Mounting: Vertical
Gangs: 1
Depth: 5.160 in

Customer Reviews

No reviews for this product
(0)