20A 120/277VAC B+S WIRE SP SW I

Item #: 113499

Cat #: PS20AC1-I

UPC: 785007196627

Sign In or Register to view pricing and more.
Documents & Guides
1pole Toggle Switch, Back and, Side Wire, 20amp 120/277volt, Ivory

Overview

1pole Toggle Switch, Back and, Side Wire, 20amp 120/277volt, Ivory
Also known as: 785007196627, PS20AC1-I

Specifications

Type: Toggle Switch, Grounding, Specification Grade
Volts AC: 120, 277
Amps: 20
Poles: 1
Color: Ivory
Type: Toggle Switch, Grounding, Specification Grade
Amps: 20
Color: Ivory
Volts AC: 120, 277
Poles: 1

Customer Reviews

No reviews for this product
(0)