Patch Panel, Rack Mount, Cat5e, 110 Style, 568A/B, 24 Port, 1RMU

Item #: 113494

Cat #: DCC2488/110A5E

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Patch Panel, Rack Mount, Cat5e, 110 Style, 568A/B, 24 Port, 1RMU

Overview

Patch Panel, Rack Mount, Cat5e, 110 Style, 568A/B, 24 Port, 1RMU
Also known as: DCC2488/110A5E

Specifications

Mounting: Rack
Size: 1RMU
Number of Ports: 24
Connector Type: CAT 5E
Mounting: Rack
Number of Ports: 24
Size: 1RMU
Connector Type: CAT 5E

Customer Reviews

No reviews for this product
(0)