Wallplate, 3-Gang, (2) Toggle/(1) Duplex, Thermoset, White, Midway

Item #: 11349

Cat #: 80521-W

UPC: 078477779033

Sign In or Register to view pricing and more.
Documents & Guides
3-gang 2-toggle 1-duplex Device Combination Wallplate, Midway Size, Thermoset, Device Mount - White

Overview

3-gang 2-toggle 1-duplex Device Combination Wallplate, Midway Size, Thermoset, Device Mount - White
3-Gang 2-Toggle 1-Duplex Device Combination Wallplate, Midway Size, White
Also known as: 078477779033, 80521-W

Specifications

Size: Midway
Type: Combination Plate, Toggle/Duplex
Gangs: 3
Mounting: Device
Material: Plastic
Color: White
Size: Midway
Gangs: 3
Material: Plastic
Type: Combination Plate, Toggle/Duplex
Mounting: Device
Color: White

Customer Reviews

No reviews for this product
(0)