MP Meter Pak, landing pads for lugs kit, three pad per kit

Item #: 113482

Cat #: MMSK2

UPC: 785901002574

Documents & Guides
MP Meter Pak, landing pads for lugs kit, three pad per kit
Sign In or Register to view pricing and more.

No associated products found.

Overview

MP Meter Pak, landing pads for lugs kit, three pad per kit
MP Meter Pak meter centers offer a wide range of multimetering applications. MP meter centers have UL Listed indoor rainproof NEMA Type 3R construction which meets EUSERC standards. The 9 inch meter center spacing allows for more sockets per device. This creates lighter and more compact branch enclosures. This kit is for 3 through 6 position, 125 A and 200 A MP meter devices. This MP accessory consists of three landing pads for lugs. Each pad is rated 600 A maximum. These landing pads are UL Listed.
Also known as: 785901002574, MMSK2

Specifications

Mounting: Panel
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)