This product has been discontinued.
![74347 LEDSLIMUCCONVER9IN 4/CS 1/SKU 74347 LEDSLIMUCCONVER9IN 4/CS 1/SKU](https://rexel-cdn.com/products/product.jpg?i=B9EFDC38-70C0-41A0-96ED-3E9E1576671B&f=420)
74347 LEDSLIMUCCONVER9IN 4/CS 1/SKU
Item #: 1134697
Cat #: LEDSLIMUCCONVER9IN
UPC: 046135743474
Sign In or Register to view pricing and more.
Documents & Guides
74347 LEDSLIMUCCONVER9IN 4/CS 1/SKU
Overview
74347 LEDSLIMUCCONVER9IN 4/CS 1/SKU
Also known as: 046135743474, LEDSLIMUCCONVER9IN
Specifications
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Color: | White |
Length: | 9 in |
Wattage: | 4.500 |
Light Technology: | LED |
Lumens: | 352 |
Color Temperature: | 3000 (Warm White) |
Color: | White |
Wattage: | 4.500 |
Lumens: | 352 |
Volts AC: | 120 |
Length: | 9 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)