4ILED L4 7KLM UNV 4K W CD1 U

Item #: 1134695

Cat #: 4ILED-LD4-7-W-UNV-L840-CD1-U

UPC: 080083753574

Sign In or Register to view pricing and more.
Documents & Guides
4ILED L4 7KLM UNV 4K W CD1 U

Overview

4ILED L4 7KLM UNV 4K W CD1 U
Also known as: 080083753574, 4ILED-LD4-7-W-UNV-L840-CD1-U

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 7000
Length: 4 ft, 48 in
Wattage: 46
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Type: 0-10V Dimming
Dimmable: Yes
Lumens: 7000
Wattage: 46
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)