LEV MT563-IGE LEVLOK 20A IG T

Item #: 1134682

Cat #: MT563-IGE

UPC: 078477501672

Sign In or Register to view pricing and more.
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok® Duplex Receptacle, Tamper-Resistant, Straight Blade, Industrial Grade, Isolated Ground, Modular Terminals, Plated Steel Strap - BLACK ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok® Duplex Receptacle, Tamper-Resistant, Straight Blade, Industrial Grade, Isolated Ground, Modular Terminals, Plated Steel Strap - BLACK ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477501672, MT563-IGE

Specifications

Color: Black
Material: Thermoplastic, Nylon
Color: Black
Material: Thermoplastic, Nylon

Customer Reviews

No reviews for this product
(0)