LED Troffer, 2x2, 30 Watt, 3200 Lumen, 3500K, 120-277V

Item #: 1134677

Cat #: 22GR-LD5-32-F1-UNV-L835-CD1-U

UPC: 080083798605

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 2x2, 30 Watt, 3200 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming

Overview

LED Troffer, 2x2, 30 Watt, 3200 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming
The GRLED is a ideal balance between leading-edge LED performance and value based lighting. This new competitive LED lensed troffer series is built and designed for general purpose lighting applications.
Also known as: 080083798605, 22GR-LD5-32-F1-UNV-L835-CD1-U

Specifications

Mounting: Recessed
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 24 in , 2 ft
Type: 0-10V Dimming
Dimmable: Yes
Width: 24 in, 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)