Roof Mounted Vent/Fan, 115V

Item #: 1134654

Cat #: 3140110

UPC: 639889884618

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Roof Mounted Vent/Fan, 115 Volt, NEMA 12, 400 x 133 x 400 mm, Complete Unit Ready For Connection Including Filter Mat

Overview

Roof Mounted Vent/Fan, 115 Volt, NEMA 12, 400 x 133 x 400 mm, Complete Unit Ready For Connection Including Filter Mat
The new generation of roof-mounted fans is one system for all sizes: only one mounting cut-out is needed for all output categories. Air routing with minimal pressure losses ensures a high level of efficiency, while an innovative clamping attachment supports a high protection category of IP55.
Also known as: 639889884618, 3140110

Specifications

Depth: 16 in
Width: 16 in
Height: 5.200 in
Depth: 16 in
Height: 5.200 in
Width: 16 in

Customer Reviews

No reviews for this product
(0)