BRANCH 3P CCTBRKR CURVE 10A

Item #: 1134639

Cat #: BR3C10AC

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BRANCH 3P CCTBRKR CURVE 10A

Overview

BRANCH 3P CCTBRKR CURVE 10A
Also known as: BR3C10AC

Specifications

Poles: 3
Amps: 10
Volts AC: 277, 240, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 240, 480Y
Type: Trip Curve C
Amps: 10
Mounting: DIN Rail
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)