20A Commercial Grade Duplex Receptacle, 5-20R, Green

Item #: 1134631

Cat #: M5362-SGN

UPC: 078477739242

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok® Duplex Receptacle, Straight Blade, Fed Spec Commercial Grade, Self-Grounding, Modular Terminals, Steel Strap - Green ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Lev-Lok® Duplex Receptacle, Straight Blade, Fed Spec Commercial Grade, Self-Grounding, Modular Terminals, Steel Strap - Green ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477739242, M5362-SGN

Specifications

Color: Green
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Family / Style: Lev-Lok
Color: Green
NEMA Configuration: 5-20R
Family / Style: Lev-Lok
Amps: 20
Material: Nylon

Customer Reviews

No reviews for this product
(0)