MULTI9 C60BP 2P C 5A MCB

Item #: 1134537

Cat #: M9F42205

UPC: 785901691426

Sign In or Register to view pricing and more.

Overview

MULTI9 C60BP 2P C 5A MCB
Also known as: 785901691426, M9F42205

Specifications

Poles: 2
Amps: 5
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve C
Amps: 5
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)