LED Wrap, 4', 8000 Lumen, 72 Watt, 4000K, 120-277V

Item #: 1134493

Cat #: WS4W0A3SVWHTE

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Wrap, 4 Foot, 8000 Lumen, 72 Watt, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, White

Overview

LED Wrap, 4 Foot, 8000 Lumen, 72 Watt, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming, White
Also known as: WS4W0A3SVWHTE

Specifications

Lumens: 8000
Color Temperature: 4000 (Cool White)
Mounting: Surface
Length: 4 ft, 48 in
Color: White
Wattage: 72
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 8000
Mounting: Surface
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Wattage: 72
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)