Door window glass 2000x700 GR

Item #: 1134488

Cat #: PDWG207G

UPC: 783510155667

Sign In or Register to view pricing and more.
Documents & Guides
HOF PDWG207G DOOR WINDOW GLAS

Overview

HOF PDWG207G DOOR WINDOW GLAS
Also known as: 783510155667, PDWG207G

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Width: 27.560 in
Height: 78.740 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 78.740 in
Color: Gray
Width: 27.560 in

Customer Reviews

No reviews for this product
(0)