Breaker, 4', Flange Cable Operating Mechanism, Painted Metal Handle

Item #: 1134483

Cat #: 140G-M-FMX04

UPC: 887172932632

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 4 Foot, Flange Cable, Operating Mechanism, Plastic Actuator, Painted Metal Handle

Overview

Breaker, Molded Case, 4 Foot, Flange Cable, Operating Mechanism, Plastic Actuator, Painted Metal Handle
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 887172932632, 140G-M-FMX04

Specifications

Type: Flex Cable, Operator Mechanism
Mounting: Flange
IP/NEMA Rating: NEMA 1, NEMA 12
Length: 4 ft
Size: M Frame
Type: Flex Cable, Operator Mechanism
IP/NEMA Rating: NEMA 1, NEMA 12
Size: M Frame
Mounting: Flange
Length: 4 ft

Customer Reviews

No reviews for this product
(0)