This product has been discontinued.
LED Troffer, 2 x 4, Commercial Series, 4000L, 3000K, Dimming
Item #: 1134378
Cat #: ZR24C-40L-30K-10V-FD
UPC: 849665014829
Sign In or Register to view pricing and more.
Documents & Guides
ZR24 Commercial Series, 4000 Lumen, 3000K, 80+ CRI, 0-10V Dimming
Overview
ZR24 Commercial Series, 4000 Lumen, 3000K, 80+ CRI, 0-10V Dimming
Also known as: 849665014829, ZR24C-40L-30K-10V-FD
Specifications
Mounting: | Recessed |
Color Temperature: | 3000 (Warm White) |
Wattage: | 32 |
Length: | 4 ft |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Wattage: | 32 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 3000 (Warm White) |
Length: | 4 ft |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)