9W A19 LED Lamp, 50K

Item #: 1134355

Cat #: L9A19D1550K

UPC: 762148070603

Sign In or Register to view pricing and more.
Documents & Guides
TCP L9A19D1550K LED 9W A19 DIMMABLE 5000K 120V 15K HR

Overview

TCP L9A19D1550K LED 9W A19 DIMMABLE 5000K 120V 15K HR
Also known as: 762148070603, L9A19D1550K

Specifications

Lumens: 850
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Lumens: 850
Color Temperature: 5000 (Bright White)
Shape: A19 (Arbitrary)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 9

Customer Reviews

No reviews for this product
(0)