9W A19 LED Lamp, 41K

Item #: 1134353

Cat #: L9A19D1541K

UPC: 762148070658

Sign In or Register to view pricing and more.
Documents & Guides
9W A19 LED Lamp, 41K

Overview

9W A19 LED Lamp, 41K
Also known as: 762148070658, L9A19D1541K

Specifications

Lumens: 850
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Lumens: 850
Color Rendering Index (CRI): 80
Wattage: 9
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)

Customer Reviews

No reviews for this product
(0)