
Sign In or Register to view pricing and more.
20 Amp, 347/600 Volt 3-Phase WYE, 4P, 5W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - BLACK
Overview
20 Amp, 347/600 Volt 3-Phase WYE, 4P, 5W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - BLACK
20 Amp, 347/600 Volt 3PY, IEC 309-1 & 309-2, 4P, 5W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight, - Black
Also known as: 078477838228, 520P5W
Specifications
Material: | Valox |
Color: | Black |
Amps: | 20 |
Type: | Watertight Plug, Pin &, amp |
Material: | Valox |
Amps: | 20 |
Color: | Black |
Type: | Watertight Plug, Pin &, amp |
Customer Reviews
No reviews for this product
(0)