Operator Interface, 9" WVGA Touch Screen, Ethernet DLR, 24VDC

Item #: 1134211

Cat #: 2711P-T9W22D9P-BSHK

UPC: 889508576862

Sign In or Register to view pricing and more.
Documents & Guides
PanelView Plus 7 Performance, Stainless Steel, Terminal, Touch Screen, 9 Inch, WVGA, Wide Aspect Ratio Color, Ethernet DLR, 24 Volt DC, Windows CE OS License Pro, Performance Model

Overview

PanelView Plus 7 Performance, Stainless Steel, Terminal, Touch Screen, 9 Inch, WVGA, Wide Aspect Ratio Color, Ethernet DLR, 24 Volt DC, Windows CE OS License Pro, Performance Model
PanelView™ Plus 7 operator interfaces from Allen-Bradley® are designed to improve performance. This comprehensive portfolio includes standard and performance models, providing a view into the control system. Catalog item 2711P-T9W22D9P-BSHK is a PanelView Plus 7 performance stainless steel terminal from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley and PanelView are trademarks of Rockwell Automation, Inc.
Also known as: 889508576862, 2711P-T9W22D9P-BSHK

Specifications

Mounting: Panel
Volts DC: 24
Size: 9 in
Material: Stainless Steel
Type: Operator Interface
Mounting: Panel
Size: 9 in
Type: Operator Interface
Volts DC: 24
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)