![Wall Mount Enclosure, 20 x 20 x 6", NEMA 4X, Hinge Door With Quarter Turn Latch Wall Mount Enclosure, 20 x 20 x 6", NEMA 4X, Hinge Door With Quarter Turn Latch](https://rexel-cdn.com/products/type-4x-stainless.jpg?i=56BDFFAB-8ABC-4628-AA37-518B7EBBF305&f=420)
Wall Mount Enclosure, 20 x 20 x 6", NEMA 4X, Hinge Door With Quarter Turn Latch
Item #:
1134177
Cat #:
EN4SD20206S16
UPC:
623980191850
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, 20 x 20 x 6 Inch, NEMA 4X, Hinge Door With Quarter Turn Latch, Stainless Steel
Overview
Wall Mount Enclosure, 20 x 20 x 6 Inch, NEMA 4X, Hinge Door With Quarter Turn Latch, Stainless Steel
Impressive styling features like hidden hinges and attractive latching systems make the Eclipse Series enclosure a suitable addition to any high-tech equipment installation.
Also known as: 623980191850, EN4SD20206S16
Specifications
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)