Wireway End Plate, 6" x 6", Type 12 Feed-Through, Gray, No KO

Item #: 11341

Cat #: F66WP

UPC: 783510145002

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Closure Plate without KO, 6 Inch x 6 Inch, Steel, Painted Gray, For use with Type 12 Feed-Through Wireway.

Overview

Wireway Closure Plate without KO, 6 Inch x 6 Inch, Steel, Painted Gray, For use with Type 12 Feed-Through Wireway.
The nVent HOFFMAN® closure plates are used for closing and sealing the end of a wireway section or run.
Also known as: 783510145002, F66WP

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: IP54, NEMA 12
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)