Compression Terminal, 3 AWG, Copper, Two Hole
Item #: 113401
Cat #: YAZ3C2N
UPC: 781810227664
Sign In or Register to view pricing and more.
Documents & Guides
Compression Terminal, 3 AWG, Copper, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel, Inspection Window Internal Chamfer, Tin Plated, White Color Code
Overview
Compression Terminal, 3 AWG, Copper, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel, Inspection Window Internal Chamfer, Tin Plated, White Color Code
Also known as: 781810227664, YAZ3C2N
Specifications
Material: | Copper |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 3 |
Stud Size: | 1/2 in |
Material: | Copper |
Allowable Gauge Range: | 3 |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Customer Reviews
No reviews for this product
(0)