LED Troffer Module, 2' x 4'

Item #: 1133824

Cat #: 24CZ-LD5-40-UNV-L835-CD1-U

UPC: 080083793792

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer Module, 2' x 4', Lumens: 3964, Wattage: 29W

Overview

LED Troffer Module, 2' x 4', Lumens: 3964, Wattage: 29W
The Cruze™ LED Series combines contemporary styling and optimal illumination design with the technology of Eaton's Linear LED platform. Its high performance LED system with advanced light distribution and attractive appearance delivers unprecedented energy savings, comfort and aesthetics all at an affordable price. Cruze offers a perfect balance of form and function making it an ideal choice for commercial office spaces, schools, hospitals, and retail merchandising areas.
Also known as: 080083793792, 24CZ-LD5-40-UNV-L835-CD1-U

Specifications

Mounting: Recessed
Length: 4 ft
Color: White
Wattage: 29
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color: White
Light Technology: LED
Length: 4 ft
Wattage: 29
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)