30 Amp Surface Mount Receptacle, 125/250V, 10-30R, Non-Grounding

Item #: 11336

Cat #: 5054

UPC: 078477100226

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 125/250 Volt, NEMA 10-30R, 3P, 3W, Surface Mount Receptacle, Straight Blade, Industrial Grade, Non-Grounding, Side Wired, Steel Strap - Black.

Overview

30 Amp, 125/250 Volt, NEMA 10-30R, 3P, 3W, Surface Mount Receptacle, Straight Blade, Industrial Grade, Non-Grounding, Side Wired, Steel Strap - Black.
30 Amp, 125/250 Volt, NEMA 10-30R, 3P, 3W, Surface Mounting Receptacle, Straight Blade, Industrial Grade, Non-Grounding, Side Wired, Steel Strap, Black
Also known as: 078477100226, 5054, TOMBSTONE

Specifications

Type: Receptacle, Industrial Grade, Non-Grounding
Volts AC: 120, 240
Mounting: Surface
Color: Black
Amps: 30
NEMA Configuration: 10-30R
Type: Receptacle, Industrial Grade, Non-Grounding
Mounting: Surface
Amps: 30
Volts AC: 120, 240
Color: Black
NEMA Configuration: 10-30R

Customer Reviews

No reviews for this product
(0)