APP 1274 2-1/2 IN X 24 IN PTB PULL

Item #: 1133565

Cat #: 1274

UPC: 781381770453

Sign In or Register to view pricing and more.
Documents & Guides
APP 1274 2-1/2" X 24" PTB PUL

Overview

APP 1274 2-1/2" X 24" PTB PUL
Also known as: 781381770453, 1274

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Length: 24 in
Material: Steel
Diameter: 2 1/2 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Length: 24 in
Diameter: 2 1/2 in
Color: Gray
Material: Steel
Angle: 90°

Customer Reviews

No reviews for this product
(0)