This product has been discontinued.
Compact Fluorescent Lamp, Mini-Twist, 11W, 3000K
Item #: 113350
Cat #: CF11EL/MINI/830
UPC: 046135293788
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 11 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 600, CRI: 82, Color Temperature: 3000K, Standard Case Qty: 6 Sylvania Part # 29378
Overview
Compact Fluorescent Lamp, 11 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 600, CRI: 82, Color Temperature: 3000K, Standard Case Qty: 6 Sylvania Part # 29378
Also known as: 046135293788, CF11EL/MINI/830
Specifications
Shape: | EL/mDT2 (Mini-Twister) |
Lumens: | 600 |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Wattage: | 11 |
Light Technology: | Fluorescent |
Shape: | EL/mDT2 (Mini-Twister) |
Color Temperature: | 3000 (Warm White) |
Color Rendering Index (CRI): | 82 |
Wattage: | 11 |
Lumens: | 600 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)