Bluetooth Charger Radio

Item #: 1133384

Cat #: DCR025

UPC: 885911448536

Sign In or Register to view pricing and more.
Documents & Guides
Bluetooth Charger Radio, Power Requirements: 20V Max, 60V, 2.1 AMP USB Charging Port, (2) AC Power Outlets, Able To Run Off And Charge DEWALT Slide Pack Battery Packs Including 20V MAX* And FLEXVOLT® 20V/60V MAX* At 3 AMPs When Plugged Into An AC Outlet

Overview

Bluetooth Charger Radio, Power Requirements: 20V Max, 60V, 2.1 AMP USB Charging Port, (2) AC Power Outlets, Able To Run Off And Charge DEWALT Slide Pack Battery Packs Including 20V MAX* And FLEXVOLT® 20V/60V MAX* At 3 AMPs When Plugged Into An AC Outlet
The DCR025 is designed to be the most versatile jobsite radio charger on the market. The unit is able to run off and charge DEWALT slide pack battery packs including 20 V and FLEXVOLT packs at 3 A when plugged into an AC outlet. The unit is designed to include woofers, tweeters and air ports to provide clear and rich sound at all volume levels. An over sized device storage box protects devices from work site conditions and includes an aux and 2.1 Amp USB charging port for convenient device charging. 2 AC power outlets on the side of the unit allows you to plug in additional tools or chargers without occupying additional outlets on the wall. Avrom (Audio visual remote control protocol) allows you to control your device from the radio interface so you can keep the device in a safe place and skip to the next song or hit replay on the radio interface.
Also known as: 885911448536, DCR025

Specifications

Type: Bare Tool
Type: Bare Tool

Customer Reviews

No reviews for this product
(0)