ETN FAZ-D10/2 UL 1077 Industrial Mi

Item #: 1133379

Cat #: FAZ-D10/2

UPC: 015082787794

Sign In or Register to view pricing and more.
Documents & Guides
FAZ UL 1077 SUPPLEMENTARY PROTECTOR 2P 10A D CURVE

Overview

FAZ UL 1077 SUPPLEMENTARY PROTECTOR 2P 10A D CURVE
Also known as: 015082787794, FAZ-D10/2

Specifications

Poles: 2
Amps: 10
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 2
Volts DC: 48
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Amps: 10
Volts AC: 277, 480Y
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)