Cable Tie & Edge Clip, 8", EC24, Black

Item #: 1133366

Cat #: 156-00593

UPC: 089306319658

Documents & Guides
2-Piece Cable Tie & Edge Clip, 8.0" Long, EC24, 3-6 mm Panel, 50lb, PA66UV/PA66HIRHSUV, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

2-Piece Cable Tie & Edge Clip, 8.0" Long, EC24, 3-6 mm Panel, 50lb, PA66UV/PA66HIRHSUV, Black
HellermannTyton's Two Piece Edge Clip with Cable Tie Assemblies are designed specifically to route bundles by securing them to the edge of a plastic or metal sheet without the need for a mounting hole. The clip is easy to secure and the extraction force is high due to the integrated metal clamp that holds the edge clip in place.
Also known as: 089306319658, 156-00593

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Color: Black
Length: 8 in
Weight Capacity: 50 lbs
Material: Nylon

Customer Reviews

No reviews for this product
(0)