1" ENT 45° Angled Form Stubby, Black

Item #: 113328

Cat #: 089235

UPC: 622454019560

Sign In or Register to view pricing and more.
Documents & Guides
1" ENT 45° Angled Stubby, Black, KWIKON

Overview

1" ENT 45° Angled Stubby, Black, KWIKON
At Kraloy we are committed to providing the highest qaulity products, technical support, and outstanding service. Our products are used in a variety of industries typical industrial, commercial and residential applications for Kraloy PVC conduit fittings include,residential single & multi family dwellings, food processing plants, fish processing plants, agricultural, bridges and tunnels, airports, car washes, marinas, sewage treatment plants, water treatment plants, pulp and paper, street and highway lighting, utilities, communications, and cable.
Also known as: 622454019560, 089235

Specifications

Diameter: 1 in
Color: Black
Diameter: 1 in
Color: Black

Customer Reviews

No reviews for this product
(0)