Slide Dimmer, 1000W, Incandescent, Nova, Brown

Item #: 113325
Cat #: N-1000-BR
UPC: 027557323185
Sign In or Register to view pricing and more.
Nova Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Brown

Overview

Nova Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Brown
Nova Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/1000W in brown
Also known as: 027557323185, N-1000-BR

Specifications

Color: Brown
Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1000
Family / Style: Nova
Dimmable: Yes
Light Technology: Halogen
Color: Brown
Volts AC: 120
Poles: 1
Family / Style: Nova
Light Technology: Halogen
Type: Slide, Single-Pole
Mounting: Surface
Wattage: 1000
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)