Stopper Sleeve, 30mm

Item #: 1133234

Cat #: UFO-STP-30MM

UPC:

Sign In or Register to view pricing and more.
Stopper Sleeve, Clear Anodized Aluminum, For 30 MM Module, Order of 1 Each = Pack of 4

Overview

Stopper Sleeve, Clear Anodized Aluminum, For 30 MM Module, Order of 1 Each = Pack of 4
Also known as: UFO-STP-30MM

Specifications

Size: 30 mm
Color: Silver
Type: Stopper Sleeve
Material: Aluminum
Family / Style: UFO
Weight: .021 lbs
Size: 30 mm
Type: Stopper Sleeve
Family / Style: UFO
Color: Silver
Material: Aluminum
Weight: .021 lbs

Customer Reviews

No reviews for this product
(0)