White Polyester Label, 2" x 1/2", Thermal Transfer

Item #: 1133213

Cat #: B33-53-423

UPC: 754473911843

Sign In or Register to view pricing and more.
White Polyester Label, 2 Inch x 1/2 Inch, Thermal Transfer, Acrylic Adhesive, Outdoor Use, Roll of 2500 Labels

Overview

White Polyester Label, 2 Inch x 1/2 Inch, Thermal Transfer, Acrylic Adhesive, Outdoor Use, Roll of 2500 Labels
Also known as: 754473911843, B33-53-423

Specifications

Width: 2 in
Type: Permanent, Label
Height: 1/2 in
Material: Polyester
Color: White
Width: 2 in
Height: 1/2 in
Color: White
Type: Permanent, Label
Material: Polyester

Customer Reviews

No reviews for this product
(0)