Telephone Cabinet 12" x 12" x 4", Flush Mount

Item #: 113315

Cat #: ATC12124F

UPC: 783510444297

Documents & Guides
Telephone Cabinet, Flush Mount, Hinged Cover, Size/Dims: 12" x 12" x 4", Material/Finish: Steel/Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Telephone Cabinet, Flush Mount, Hinged Cover, Size/Dims: 12" x 12" x 4", Material/Finish: Steel/Gray.
Telephone Cabinet, Flush Mount, Hinged Cover, Size/Dims: 12" x 12" x 4", Material/Finish: Steel/Gray.
Also known as: 783510444297, ATC12124F

Specifications

Depth: 4 in
Height: 12 in
Mounting: Flush
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
Depth: 4 in
Mounting: Flush
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Height: 12 in
Width: 12 in
Color: Gray
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)