This product has been discontinued.

10" PACKOUT Tote
Item #: 1133145
Cat #: 48-22-8310
UPC: 045242505289
Documents & Guides
Part of the PACKOUT™ Modular Storage System, 1680 Ballistic Material Construction, Impact Resistant Molded Base
Sign In or Register to view pricing and more.
No associated products found.
Overview
Part of the PACKOUT™ Modular Storage System, 1680 Ballistic Material Construction, Impact Resistant Molded Base
Part of the industry’s most versatile and most durable modular storage system, the Milwaukee PACKOUT™ 10 in. storage tote features an impact resistant molded base that fully integrates with all PACKOUT™ system components. Constructed with 1680D ballistic material and all metal hardware, the 10 in. storage tote is designed for ultimate durability and features 28 total pockets to organize your tools and accessories.
Also known as: 045242505289, 48-22-8310, Solar
Specifications
Height: | 13 in |
Length: | 11 in |
Width: | 10 in |
Type: | Tool Tote |
Height: | 13 in |
Width: | 10 in |
Length: | 11 in |
Type: | Tool Tote |
Customer Reviews
No reviews for this product
(0)