15" PACKOUT Tote

Item #: 1133144

Cat #: 48-22-8315

UPC: 045242505296

Documents & Guides
Part of the PACKOUT™ Modular Storage System, 1680 Ballistic Material Construction, Impact Resistant Molded Base
Sign In or Register to view pricing and more.

No associated products found.

Overview

Part of the PACKOUT™ Modular Storage System, 1680 Ballistic Material Construction, Impact Resistant Molded Base
Part of the industry’s most versatile and most durable modular storage system, the Milwaukee PACKOUT™ 15 in. storage tote features an impact resistant molded base that fully integrates with all PACKOUT™ system components. Constructed with 1680D ballistic material and all metal hardware, the 15 in. storage tote is designed for ultimate durability while the included padded should strap and durable overmolded handle allow for easy transport. The 15 in. tote features 31 total pockets designed to organize and carry power tools, hand tools and accessories.
Also known as: 045242505296, 48-22-8315

Specifications

Height: 17 in
Length: 11 in
Width: 15 in
Type: Tool Tote
Height: 17 in
Width: 15 in
Length: 11 in
Type: Tool Tote

Customer Reviews

No reviews for this product
(0)