
Packout™ Tool Box
Item #: 1133140
Cat #: 48-22-8424
UPC: 045242505333
Documents & Guides
Part of the PACKOUT™ Modular Storage System, Constructed with Impact Resistant Polymers, 75lbs Weight Capacity
Sign In or Register to view pricing and more.
No associated products found.
Overview
Part of the PACKOUT™ Modular Storage System, Constructed with Impact Resistant Polymers, 75lbs Weight Capacity
Part of the industry’s most versatile and most durable modular storage system, the Milwaukee PACKOUT™ tool box is constructed with impact resistant polymers and metal reinforced corners to provide up to 75 lbs of weight capacity and ultimate durability in harsh jobsite conditions. Featuring an IP65 rated weather seal to keep out rain and jobsite debris, and integrated organizers bins, the Milwaukee PACKOUT™ tool box is the fully compatible with all Milwaukee PACKOUT™ modular storage products.
Also known as: 045242505333, 48-22-8424
Specifications
Weight Capacity: | 75 lbs |
Length: | 22.100 in |
Height: | 6.600 in |
Width: | 16.100 in |
Weight Capacity: | 75 lbs |
Height: | 6.600 in |
Length: | 22.100 in |
Width: | 16.100 in |
Customer Reviews
No reviews for this product
(0)