
PACKOUT Large Tool Box
Item #: 1133138
Cat #: 48-22-8425
UPC: 045242505340
Documents & Guides
Part of the PACKOUT™ Modular Storage System, Constructed with Impact Resistant Polymers, 100lbs Weight Capacity
Sign In or Register to view pricing and more.
Overview
Part of the PACKOUT™ Modular Storage System, Constructed with Impact Resistant Polymers, 100lbs Weight Capacity
Part of the industry’s most versatile and most durable modular storage system, the Milwaukee PACKOUT™ large tool box is constructed with impact resistant polymers and metal reinforced corners to provide up to 100 lbs of weight capacity and ultimate durability in harsh jobsite conditions. Featuring an IP65 rated weather seal to keep out rain and jobsite debris, and a metal reinforced top handle, the Milwaukee PACKOUT™ large tool box is fully compatible with all Milwaukee PACKOUT™ modular storage products.
Also known as: 045242505340, 48-22-8425
Specifications
Weight Capacity: | 100 lbs |
Length: | 22.100 in |
Height: | 11.300 in |
Width: | 16.100 in |
Weight Capacity: | 100 lbs |
Height: | 11.300 in |
Length: | 22.100 in |
Width: | 16.100 in |
Customer Reviews
No reviews for this product
(0)