Breaker, 175A, 2P, 120/240V, 25 kAIC, Bolt On, Type CSR

Item #: 113308

Cat #: CSR2175N

UPC: 782113098456

Documents & Guides
175 Amp, 2-Pole, Type CSR Circuit Breaker, Bolt-On, 25 kAIC, 120/240 VAC. Used on Type ECB Unit Enclosures.
Sign In or Register to view pricing and more.

No associated products found.

Overview

175 Amp, 2-Pole, Type CSR Circuit Breaker, Bolt-On, 25 kAIC, 120/240 VAC. Used on Type ECB Unit Enclosures.
The main breaker protects the entire panel and can be used as a service disconnect. Type CH breaker to be used in Type CH load centers. Eaton is a trusted name in electrical products for over 175-years.
Also known as: 782113098456, CSR2175N

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 175
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Poles: 2
Amps: 175
Interrupt Rating AC: 25 kA
Volts AC: 120, 240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)