Transformer, Dry Type, NEMA 3R, 120x480 x 120/240, 1PH, 37 kVA

Item #: 1133068

Cat #: SG3N0037LE

UPC: 803423140656

Documents & Guides
Transformer, Dry Type, 37 kVA, Single-Phase, 240x480 x 120/240, NEMA 3R, 150 Degree C, Aluminum Windings, 60 Hz Operation
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, 37 kVA, Single-Phase, 240x480 x 120/240, NEMA 3R, 150 Degree C, Aluminum Windings, 60 Hz Operation
HPS Sentinel G general purpose distribution transformers are rated for 600 volts and below. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems.
Also known as: 803423140656, SG3N0037LE

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 37kVA
Primary Voltage: 240/480
Secondary Voltage: 120/240
Phase: 1
Volt Amps: 37kVA
Secondary Voltage: 120/240
Type: Dry Type Transformer
Primary Voltage: 240/480

Customer Reviews

No reviews for this product
(0)