Enclosure, Pilot Device, Extra Deep, 22.5mm, 1 Hole, Type 12/13

Item #: 11329

Cat #: E1PBXM

UPC: 783510130350

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 1 Element, 2 Contact Block Depth, NEMA 12, 13.

Overview

22.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 1 Element, 2 Contact Block Depth, NEMA 12, 13.
HOFFMAN HOFE1PBXM Extra-Deep Pushbutton Enclosures are designed to hold 30.5-MM and 22.5-MM pushbuttons and switches, with added depth to accommodate additional pushbutton contact blocks.
Also known as: 783510130350, E1PBXM

Specifications

Type: 1 Element, Enclosure
Size: 22.5 mm
Mounting: Surface
Color: Gray
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Special Program: Hoffman On Demand
Type: 1 Element, Enclosure
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Special Program: Hoffman On Demand
Size: 22.5 mm
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)