Slide Dimmer, 1000W, Incandescent, Nova, Gray

Item #: 113272

Cat #: N-1000-GR

UPC: 027557323420

Sign In or Register to view pricing and more.
Nova Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Gray

Overview

Nova Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Gray
Nova Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/1000W in gray
Also known as: 027557323420, N-1000-GR

Specifications

Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Color: Gray
Poles: 1
Wattage: 1000
Family / Style: Nova
Light Technology: Halogen, Incandescent
Type: Slide, Single-Pole
Mounting: Surface
Poles: 1
Family / Style: Nova
Volts AC: 120
Color: Gray
Wattage: 1000
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)