This product may not be available in all locations.

Connection Cable, EtherNet, 4 Conductor, M12 Male, Right Angle Male
Item #: 1132635
Cat #: 1585D-M4UBDM-0M3
UPC: 885630038513
Documents & Guides
Connection Cable, EtherNet, 4 Conductor, M12 Male, M12 Right Angle Male, 0.3 meters, Teal, Halogen Free, PUR-Foil Braided Shielding
Sign In or Register to view pricing and more.
No associated products found.
Overview
Connection Cable, EtherNet, 4 Conductor, M12 Male, M12 Right Angle Male, 0.3 meters, Teal, Halogen Free, PUR-Foil Braided Shielding
1585 Ethernet Cables, 4 Conductors, M12, Straight Male, Standard, M12, Straight Male, Teal PUR, Shielded, 100BASE-TX, 100 Mbit/s, High Flex, PUR, Halogen Free, 10 million cycles
Also known as: 885630038513, 1585D-M4UBDM-0M3
Specifications
Type: | Connection Cable |
Color: | Teal |
Conductors: | 2 Pair |
Jacket: | PUR, Polyurethane |
Length: | 0.300 m |
Type: | Connection Cable |
Conductors: | 2 Pair |
Length: | 0.300 m |
Color: | Teal |
Jacket: | PUR, Polyurethane |
Customer Reviews
No reviews for this product
(0)