Relay, D5 General Purpose, 11 Blade, 3PDT Contacts, 24 VAC Coil

Item #: 113237

Cat #: D5PR3T

UPC: 782114466117

Sign In or Register to view pricing and more.
General Purpose Relay, 24V AC Coil, 3PDT, Contact Rating: 16 Amp. Terminal Style: 11 Blade, Plug-In. Maximum Switching Voltage: 300V.

Overview

General Purpose Relay, 24V AC Coil, 3PDT, Contact Rating: 16 Amp. Terminal Style: 11 Blade, Plug-In. Maximum Switching Voltage: 300V.
Also known as: 782114466117, D5PR3T

Specifications

Type: General Purpose Relay, 3PDT
Poles: 3
Volts AC Control: 24
Mounting: Socket
Amps: 16
Base: 11-Blade
Type: General Purpose Relay, 3PDT
Volts AC Control: 24
Amps: 16
Poles: 3
Mounting: Socket
Base: 11-Blade

Customer Reviews

No reviews for this product
(0)