Floor Warming Mat, 120V, 60 x 42"

Item #: 113222

Cat #: F1510

UPC: 620713000113

Documents & Guides
Floor Warming Mat, 120 Volt, 1.8 Amp, Dimensions: 60 x 42 inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Floor Warming Mat, 120 Volt, 1.8 Amp, Dimensions: 60 x 42 inch
Also known as: 620713000113, F1510

Specifications

Volts AC: 120
Length: 60 in
Volts AC: 120
Length: 60 in

Customer Reviews

No reviews for this product
(0)