MULTI9 C60SP 1P C 8A MCB

Item #: 1132173

Cat #: M9F22108

UPC: 785901722731

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 1P C 8A MCB
Also known as: 785901722731, M9F22108

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 8
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve C
Mounting: DIN Rail
Amps: 8
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)