MULTI9 C60BP 2P C 6A MCB

Item #: 1132172

Cat #: M9F42206

UPC: 785901693512

Sign In or Register to view pricing and more.

Overview

MULTI9 C60BP 2P C 6A MCB
Also known as: 785901693512, M9F42206

Specifications

Amps: 6
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Amps: 6
Volts AC: 277, 480Y
Type: Trip Curve C
Poles: 2
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)