MULTI9 C60BP 2P C 10A MCB

Item #: 1132146

Cat #: M9F42210

UPC: 785901678236

Sign In or Register to view pricing and more.

Overview

MULTI9 C60BP 2P C 10A MCB
Also known as: 785901678236, M9F42210

Specifications

Poles: 2
Amps: 10
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve C
Amps: 10
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)